Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-0750-18-18

  • Zoro # G016214863


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.063 in/0 in
Elongation
11 %
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Heat Treatment
Tempered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0750-18-18
Zoro #
G016214863
UPC #
847554047590
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
18 in
Thickness
0.75 in
Overall Width
18 in

Details

Elongation
11 %
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Temper
T651
Tensile Strength
73 ksi
Yield Strength
63 ksi
System of Measurement
Inch
Material Grade
7075
Item
Aluminum Precision Blank
Material
Aluminum

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 18 in, Width Tolerance +0.063 in/0 in, Thickness 0.75 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.