Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-1000-04-12

  • Zoro # G916214833


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.063 in/0 in
Yield Strength
63 ksi
Temper
T651
Overall Width
4 in
Elongation
11 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-1000-04-12
Zoro #
G916214833
UPC #
847554047620
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Width
4 in
Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Thickness
1 in

Details

Item
Aluminum Precision Blank
Yield Strength
63 ksi
Temper
T651
Elongation
11 %
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Rockwell Hardness
80 HRB
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Thickness Tolerance
Not Rated
Material Grade
7075
Brinell Hardness
150 HBW
Tolerance Rating
Standard
Tensile Strength
73 ksi
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 1 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.