Precision Machine-Ready Blank
Mfr # UB-ACTP-0250-04-24
Zoro # G616214829
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Thickness
0.25 in
Thickness Tolerance
Not Rated
System of Measurement
Inch
Tolerance Rating
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-ACTP-0250-04-24
Zoro #
G616214829
UPC #
847554049310
Country of Origin
United States
Dimensions
Thickness
0.25 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Width Tolerance
+0.063 in/0 in
Overall Width
4 in
Details
Material
Aluminum
Thickness Tolerance
Not Rated
System of Measurement
Inch
Tolerance Rating
Standard
Yield Strength
Not Rated
Item
Aluminum Precision Blank
Rockwell Hardness
27 HRB
Straightness Tolerance
Not Rated
Fabrication
Cast
Tensile Strength
Not Rated
Heat Treatment
Annealed
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Description
Aluminum Precision Blank, Aluminum, Not Applicable, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 27 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.