Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-ACTP-0500-08-08

  • Zoro # G416214760


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Shape
Plate
Length Tolerance
+0.063 in/0 in
System of Measurement
Inch
Overall Width
8 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-ACTP-0500-08-08
Zoro #
G416214760
UPC #
847554049570
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Width
8 in
Overall Length
8 in
Width Tolerance
+0.063 in/0 in
Thickness
0.5 in

Details

Shape
Plate
Item
Aluminum Precision Blank
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
Material
Aluminum

Description

Aluminum Precision Blank, Material Aluminum, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.