Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-ACTP-0500-24-48

  • Zoro # G116214749


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 in
Material
Aluminum
Overall Length
4 ft
System of Measurement
Inch
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-ACTP-0500-24-48
Zoro #
G116214749
UPC #
847554049617
Country of Origin
United States

Dimensions

Thickness
0.5 in
Overall Length
4 ft
Length Tolerance
+0.063 in/0 in
Overall Width
24 in
Width Tolerance
+0.063 in/0 in

Details

Material
Aluminum
System of Measurement
Inch
Fabrication
Cast
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Item
Aluminum Precision Blank

Description

Aluminum Precision Blank, Material Aluminum, Overall Length 4 ft, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.