Precision Machine-Ready Blank
Mfr # UB-ACTP-0625-06-06
Zoro # G816214759
product price: $63.99
/eaKey Features
Thickness
0.625 in
Width Tolerance
+0.063 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Overall Length
6 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UB-ACTP-0625-06-06
Zoro #
G816214759
UPC #
847554049631
Country of Origin
United States
Dimensions
Thickness
0.625 in
Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Details
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
System of Measurement
Inch
Fabrication
Cast
Shape
Plate
Item
Aluminum Precision Blank
Description
Aluminum Precision Blank, Material Aluminum, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.625 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.