Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # 4413

  • Zoro # G3155966


product price:  $8.69
/pk 10, $0.87/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#4-40
Shoulder Diameter
1/8 in
Drive Size
5/64 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4413
Zoro #
G3155966
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Shoulder Diameter
1/8 in
Shoulder Length
5/16 in
Drive Size
5/64 in
Head Diameter
1/4 in
Head Height
1/8 in
Thread Length
5/32 in
Shoulder Dia.
1/8 in
Shoulder Length Tolerance
-0.0 in to +0.002 in
Shoulder Diameter Tolerance
-0.0015 in to +0.0 in
Minimum Thread Length
5/32 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Head Style
Standard
Type
Precision
Rockwell Hardness
B95 to B100
Meets/Exceeds
ASME/ANSI B18.3.3
Min. Tensile Strength (PSI)
116,000 psi
Class
2A
Thread Fit
2A
Tensile Strength
116,000 psi
Pack Size
Small Pack
Precision Screw
Yes
Material Grade/Class
18-8
Shoulder Screw Type
Precision Shoulder Screw
Dimensional Standards
ASME/ANSI B18.3.3

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 4-40, Minimum Thread Length 5/32 in, Shoulder Length 5/16 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 1/4 in, Dimensional Standards ASME/ANSI B18.3.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products