Pressboard 6 Part Folder, Ltr, Red
- Mfr # A7015036
- Zoro # G1227169
product price:Â
$
4.89
/ea
Sold in multiples of 50 for
$244.50
Key Features
Expanded Width
3 inches
Color
Red
Material
25 pt. Stock
Tab Cut
2/5
Height
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7015036
- Zoro #
- G1227169
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressboard 6-Part Classification Folders
- Color
- Red
- Material
- 25 pt. Stock
- Tab Cut
- 2/5
- Tab Position
- Right of Center
- Product Type
- Classification File Folders
- Tab Location
- Top
- Number of Fasteners
- 6
- Fastener Capacity
- 1 in
- Number of Dividers
- 6
- Shell Material
- 25 pt. Stock
- Wire Color
- Red
- Traction Material
- 25 pt. Stock
- Index Tab Color
- Red
- Features
- Expandable Gusset
Dimensions
- Expanded Width
- 3 inches
- Height
- 8 1/2 in
- File Size
- Letter
- Overall Width
- 11 in
- Expandable Thickness
- 3 in
- Paper Size
- Letter
- Sheet Size
- 8 1/2 x 11 in
Description
Classification File Folders, Tab Cut 2/5, Number of Fasteners 6, Number of Dividers 6, Height 8 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.