Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # PRO-301L-254P

  • Zoro # G015544749


product price: $44.39
/ea

Key Features

Accuracy
2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-301L-254P
Zoro #
G015544749
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
300
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Includes
Vent Plug
Case Material
Stainless Steel
Socket Material
323 Stainless Steel
Case Color
Matallic
Dial Color
White
Pointer Color
Black
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Process Connection Gender
Male
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
3,000 psi
NEMA Enclosure Rating
No Enclosure
Includes Calibration Certificate
No
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy Grade
ASME B40.100 Grade A
Secondary Scale Units
bar
Process Media Temperature - Maximum
160 Degrees F
Operating Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Maximum
3,000 psi
Compatible with Series
PRO-300
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi

Description

Pressure Gauge, Accuracy 2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Matallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Socket Material 323 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME B40.100 Grade A, Series 300, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.