Shop ZORO SELECT

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-254B
  • Zoro # G815544727

product price: 
$
47.19
/ea

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
4000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-311D-254B
Zoro #
G815544727
UPC #
-
Country of Origin
Switzerland
Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
4000
Lens Material
Laminated Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
No
Includes
Vent Plug
Case Color
Matallic
Case Material
Stainless Steel
Socket Material
329 Stainless Steel
Pointer Color
Black
Dial Color
White
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
15 psi
Compatible with Brand
Universal
Compatible with Series
PRO-310
Process Media Temperature - Minimum
-30 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Field Fillable
Yes
Includes Calibration Certificate
No
Process Media Temperature - Maximum
180 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible Series
PRO-310
For Use With
PRO-310

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Accuracy 1 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Matallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Socket Material 329 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME B40.100 Grade A, Series 4000, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.