Zoro Homepage

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-254K

  • Zoro # G115544731


product price: $47.19
/ea

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-311D-254K
Zoro #
G115544731
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
4000
Lens Material
Laminated Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
No
Case Color
Matallic
Includes
Vent Plug
Socket Material
333 Stainless Steel
Case Material
Stainless Steel
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Dial Color
White
Pressure Range Type
Pressure
Pointer Color
Black
Operating Temperature - Maximum
180 Degrees F
Includes Calibration Certificate
No
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy Grade
ASME B40.100 Grade A
Primary Scale Pressure Measurement - Maximum
600 psi
Compatible with Series
PRO-310
Operating Temperature - Minimum
-30 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Compatible with Brand
Universal
Process Media Temperature - Maximum
180 Degrees F
Secondary Scale Units
bar
Case Liquid
None
Process Media Temperature - Minimum
-30 Degrees F
Field Fillable
Yes
Primary Scale Vacuum Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
600 psi

Description

Pressure Gauge, Accuracy 1 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Matallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Socket Material 333 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME B40.100 Grade A, Series 4000, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.