Shop ZORO SELECT

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-254P
  • Zoro # G315544746

product price: 
$
47.19
/ea

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
4000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-311D-254P
Zoro #
G315544746
UPC #
-
Country of Origin
Switzerland
Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
4000
Lens Material
Laminated Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
No
Case Color
Matallic
Case Material
Stainless Steel
Socket Material
336 Stainless Steel
Includes
Vent Plug
Pressure Range Type
Pressure
Process Connection Gender
Male
Dial Color
White
Sensor Material
316L Stainless Steel
Pointer Color
Black
Case Liquid
None
Field Fillable
Yes
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
3,000 psi
Accuracy Grade
ASME B40.100 Grade A
Primary Scale Pressure Measurement - Minimum
0 psi
Includes Calibration Certificate
No
Secondary Scale Units
bar
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Compatible with Series
PRO-310
Process Media Temperature - Minimum
-30 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Compatible with Brand
Universal
Process Media Temperature - Maximum
180 Degrees F
Compatible Series
PRO-310
For Use With
PRO-310

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Accuracy 1 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Matallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Socket Material 336 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade ASME B40.100 Grade A, Series 4000, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.