Shop ZORO SELECT

Pressure Gauge, 2.58" dia.

  • Mfr # 914D17
  • Zoro # G224146994

product price: 
$
26.49
/ea

Key Features

Case Material
Steel
Accuracy
+/-3-2-3%
Field Fillable
No
Pressure Range Type
Pressure
Case Diameter
2.58 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
914D17
Zoro #
G224146994
UPC #
-
Country of Origin
China

Dimensions

Case Diameter
2.58 in
Case Depth
1.29 in
Nominal Dial Diameter
2 1/2 in
Manufacturer Warranty Length
1 yr
Process Connection Size
1/4 in

Details

Case Material
Steel
Accuracy
+/-3-2-3%
Field Fillable
No
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Item
Pressure Gauge
Freeze Resistant Movement
No
Case Liquid
None
Process Media Temperature - Maximum
140 Degrees F
Process Connection Gender
Male
Sensor Type
Bellows
Primary Scale Pressure Measurement - Maximum
5 psi
Includes Vent Plug
No
Blowout Safety Back
No
Operating Temperature - Minimum
0 Degrees F
Pressure Gauge Type
Low Pressure Gauge
Lens Material
Polycarbonate
Over-Pressure Limit
25%
Primary Scale Units
psi
Includes Calibration Certificate
No
Process Connection Type
NPT
Scale Type
Dual
Case Color
Black
Primary Scale Pressure Measurement - Minimum
0 psi
Bezel Mounting Type
No Bezel
Cleaned for Oxygen Service
No
Pointer Color
Black
IP Rating
IP54
Secondary Scale Pressure Measurement - Maximum
35 kPa
Socket Material
Brass
Liquid-Filled Case
No
Case Finish
Powder coating
Operating Temperature - Maximum
150 Degrees F
Accuracy Grade
ASME B40.100
Primary Scale Numeric Increments
1
Secondary Scale Pressure Measurement - Minimum
0 kPa
Panel-Mountable
No
Process Media Temperature - Minimum
0 Degrees F
Sensor Material
Copper Alloy
Process Connection Location
Bottom
Secondary Scale Units
kPa
Pointer Material
Aluminum
Resistance Properties
Dust Resistant
Removable Bezel
No
Primary Scale Minor Graduations
0.1
Primary Scale Color
Black

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.