Shop ZORO SELECT

Pressure Gauge, 3.61" dia.

  • Mfr # 914D05
  • Zoro # G324146993

product price: 
$
37.39
/ea

Key Features

Case Color
Metallic
Accuracy Grade
ASME B40.100
Pressure Gauge Type
Commercial Pressure Gauge
Case Diameter
3.61 in
Primary Scale Numeric Increments
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914D05
Zoro #
G324146993
UPC #
-
Country of Origin
China
Case Color
Metallic
Accuracy Grade
ASME B40.100
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Numeric Increments
50
Removable Bezel
Yes
Primary Scale Units
psi
Sensor Type
Bourdon Tube
Operating Temperature - Maximum
150 Degrees F
Primary Scale Color
Black
Operating Temperature - Minimum
0 Degrees F
Resistance Properties
Dust Resistant
Bezel Material
Bayonet
Liquid-Filled Case
Yes
Blowout Safety Back
Yes
Dial Face Material
Aluminum
Primary Scale Minor Graduations
5
Panel-Mountable
No
Process Media Temperature - Maximum
140 Degrees F
Freeze Resistant Movement
No
Pointer Material
Aluminum
Case Material
304 Stainless Steel
Process Connection Location
Bottom
Scale Type
Single
Includes Vent Plug
Yes
Bezel Mounting Type
Bayonet
Pointer Color
Black
Bezel Gasket Material
Silicone
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Process Connection Gender
Male
Accuracy
+/-1.5%
Socket Material
316L Stainless Steel
Includes Calibration Certificate
No
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
300 psi
Field Fillable
No
Over-Pressure Limit
25%
Process Connection Type
NPT
Pressure Range Type
Pressure
Process Media Temperature - Minimum
0 Degrees F
Item
Pressure Gauge
Cleaned for Oxygen Service
No
Sensor Material
316 Stainless Steel
Lens Material
Polycarbonate

Dimensions

Case Diameter
3.61 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
3 1/2 in
Case Depth
1.24 in
Process Connection Size
1/4 in

Description

Pressure Gauge, Accuracy +/-1.5 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316 Stainless Steel, Accuracy Grade ASME B40.100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.