PTFE Tubing, White, 140 psi, 1 ft

  • Mfr # ZUSA-HT-4275
  • Zoro # G900437149
product price: 
$
7.45
/ea

Key Features

Autoclavable
Yes
Peristaltic Pump Compatible
No
Shell Material
PTFE
Hardness
Shore D 65
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4275
Zoro #
G900437149
UPC #
193005078997
Country of Origin
China
Autoclavable
Yes
Peristaltic Pump Compatible
No
Shell Material
PTFE
Hardness
Shore D 65
System of Measurement
Metric
Flow Application
Food and Beverage
Stripe Color
No Stripe
Tube Form
Coil
Application
Beverage, Chemical, Food, Water
Jacket Color
No Jacket
Color
White
Standards
3-A 20-27, FDA
Resistance Properties
Chemical Resistant, High Temperature Resistant
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-150 Degrees F
For Fluid Type
Beverages
Chemical Compatibility
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
500 Degrees F
Vacuum Rated
Not Rated for Vacuum
Item
Tubing
Maximum Operating Pressure
145 psi
Flexibility
Rigid
Reinforcement
Not Reinforced
Elongation
4%
Tensile Strength
5,000 psi
For Environment
Chemical, High Temperature
Clarity
Semi-Clear
Material
PTFE
Wire Color
White
Traction Material
PTFE

Dimensions

Overall Length
1 ft
Outside Diameter
5 mm
Inside Diameter
3 mm
Wall Thickness
1 mm
Bend Radius
30 mm
Length
1 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5 mm, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews