Zoro Homepage

PTFE Tubing, White, 140 psi, 1 ft

  • Mfr # ZUSA-HT-4289

  • Zoro # G200437474


product price: $11.45
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
5 mm
Outside Dia.
8 mm
Wall Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4289
Zoro #
G200437474
UPC #
193005079024
Country of Origin
China

Dimensions

Inside Dia.
5 mm
Outside Dia.
8 mm
Wall Thickness
1.5 mm
Tube Length
1 ft
Tube Bend Radius
50 mm
Inside Diameter
5 mm
Overall Length
1 ft
Outside Diameter
8 mm
Bend Radius
50 mm

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Tube Color
White
Item
Tubing
Temp. Range
-150 Degrees to 500 Degrees F
Standards
3-A 20-27, FDA
Tensile Strength
5,000 psi
Max. Working Pressure @ 73 F
140 psi
Elongation
4%
Material
PTFE
Application
Beverage, Chemical, Food, Water
Color
White
Stripe Color
No Stripe
System of Measurement
Metric
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Flexibility
Rigid
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
For Environment
Chemical, High Temperature
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Jacket Material
No Jacket
Maximum Operating Pressure
145 psi
For Fluid Type
Beverages
Flow Application
Food and Beverage
Minimum Operating Temperature
-150 Degrees F
Tube Form
Coil
Autoclavable
Yes
Hardness
Shore D 65
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
500 Degrees F
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Resistance Properties
Chemical Resistant, High Temperature Resistant
Clarity
Semi-Clear

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 8 mm, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.