Zoro Homepage

PTFE Tubing, White, 140 psi, 1 ft

  • Mfr # ZUSA-HT-4317

  • Zoro # G500437228


product price: $20.39
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4317
Zoro #
G500437228
UPC #
193005079062
Country of Origin
China

Dimensions

Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
Tube Length
1 ft
Tube Bend Radius
100 mm
Overall Length
1 ft
Outside Diameter
12 mm
Inside Diameter
8 mm
Bend Radius
100 mm

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Tube Color
White
Item
Tubing
Tensile Strength
5,000 psi
Max. Working Pressure @ 73 F
140 psi
Elongation
4%
Temp. Range
-150 Degrees to 500 Degrees F
Standards
3-A 20-27, FDA
Material
PTFE
Color
White
Application
Beverage, Chemical, Food, Water
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Chemical Resistant, High Temperature Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-150 Degrees F
Flow Application
Food and Beverage
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Maximum Operating Pressure
120 psi
Hardness
Shore D 65
Peristaltic Pump Compatible
No
Flexibility
Rigid
Reinforcement
Not Reinforced
Autoclavable
Yes
Maximum Operating Temperature
500 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Beverages
For Environment
Chemical, High Temperature
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Tube Form
Coil
Jacket Material
No Jacket
Clarity
Semi-Clear
System of Measurement
Metric
Jacket Color
No Jacket

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 12 mm, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.