Zoro Homepage

PTFE Tubing, White, 140 psi, 10 ft

  • Mfr # ZUSA-HT-4272

  • Zoro # G100437048


product price: $54.49
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
3 mm
Outside Dia.
5 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4272
Zoro #
G100437048
UPC #
193005078614
Country of Origin
China

Dimensions

Inside Dia.
3 mm
Outside Dia.
5 mm
Wall Thickness
1 mm
Tube Length
10 ft
Tube Bend Radius
30 mm
Outside Diameter
5 mm
Overall Length
10 ft
Inside Diameter
3 mm
Bend Radius
30 mm

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.