PTFE Tubing, White, 140 psi, 10 ft

  • Mfr # ZUSA-HT-4286
  • Zoro # G100437598
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
8 mm
Flexibility
Rigid
For Environment
Chemical, High Temperature
Chemical Compatibility
Jacket Material
No Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4286
Zoro #
G100437598
UPC #
193005078638
Country of Origin
China
Flexibility
Rigid
For Environment
Chemical, High Temperature
Chemical Compatibility
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Clarity
Semi-Clear
Tube Form
Coil
Peristaltic Pump Compatible
No
Tensile Strength
5,000 psi
Color
White
Maximum Operating Temperature
500 Degrees F
Application
Beverage, Chemical, Food, Water
Resistance Properties
Chemical Resistant, High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Elongation
4%
For Fluid Type
Beverages
Stripe Color
No Stripe
Flow Application
Food and Beverage
Hardness
Shore D 65
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
System of Measurement
Metric
Jacket Color
No Jacket
Minimum Operating Temperature
-150 Degrees F
Autoclavable
Yes
Fitting Compatibility
Compression, Push-to-Connect
Item
Tubing
Shell Material
PTFE
Maximum Operating Pressure
145 psi
Standards
3-A 20-27, FDA
Material
PTFE
Wire Color
White

Dimensions

Outside Diameter
8 mm
Wall Thickness
1.5 mm
Bend Radius
50 mm
Inside Diameter
5 mm
Overall Length
10 ft
Length
10 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 8 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.