Shop ZORO SELECT

PTFE Tubing, White, 140 psi, 10 ft

  • Mfr # ZUSA-HT-4314
  • Zoro # G200437320

product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12 mm
Resistance Properties
Chemical Resistant, High Temperature Resistant
Wall Thickness
2 mm
Shell Material
PTFE
Stripe Color
No Stripe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4314
Zoro #
G200437320
UPC #
193005078676
Country of Origin
China
Resistance Properties
Chemical Resistant, High Temperature Resistant
Shell Material
PTFE
Stripe Color
No Stripe
Elongation
4%
Vacuum Rated
Not Rated for Vacuum
Clarity
Semi-Clear
Tensile Strength
5,000 psi
System of Measurement
Metric
Minimum Operating Temperature
-150 Degrees F
Tube Form
Coil
Peristaltic Pump Compatible
No
Item
Tubing
For Fluid Type
Beverages
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Application
Beverage, Chemical, Food, Water
Maximum Operating Temperature
500 Degrees F
Standards
3-A 20-27, FDA
Maximum Operating Pressure
120 psi
Color
White
For Environment
Chemical, High Temperature
Autoclavable
Yes
Chemical Compatibility
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Rigid
Jacket Material
No Jacket
Hardness
Shore D 65
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flow Application
Food and Beverage
Material
PTFE
Wire Color
White

Dimensions

Outside Diameter
12 mm
Wall Thickness
2 mm
Inside Diameter
8 mm
Overall Length
10 ft
Bend Radius
100 mm
Length
10 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 12 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.