Zoro Homepage

PTFE Tubing, White, 140 psi, 100 ft

  • Mfr # ZUSA-HT-4276

  • Zoro # G400436970


product price: $722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
4 mm
Outside Dia.
6 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4276
Zoro #
G400436970
UPC #
193005132798
Country of Origin
China

Dimensions

Inside Dia.
4 mm
Outside Dia.
6 mm
Wall Thickness
1 mm
Tube Length
100 ft
Tube Bend Radius
35 mm
Outside Diameter
6 mm
Overall Length
100 ft
Inside Diameter
4 mm
Bend Radius
35 mm

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Tube Color
White
Item
Tubing
Elongation
4%
Tensile Strength
5,000 psi
Standards
3-A 20-27, FDA
Temp. Range
-150 Degrees to 500 Degrees F
Max. Working Pressure @ 73 F
140 psi
Application
Beverage, Chemical, Food, Water
Color
White
Material
PTFE
System of Measurement
Metric
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-150 Degrees F
Jacket Material
No Jacket
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Maximum Operating Pressure
145 psi
Resistance Properties
Chemical Resistant, High Temperature Resistant
Chemical Compatibility
Autoclavable
Yes
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flexibility
Rigid
Hardness
Shore D 65
Flow Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Clarity
Semi-Clear
For Environment
Chemical, High Temperature
Fitting Compatibility
Compression, Push-to-Connect
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Stripe Color
No Stripe

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.