PTFE Tubing, White, 140 psi, 5 ft

  • Mfr # ZUSA-HT-4259
  • Zoro # G800436518
product price: 
$
7.65
/ea

Key Features

Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Inside Diameter
1 mm
Peristaltic Pump Compatible
No
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4259
Zoro #
G800436518
UPC #
193005078720
Country of Origin
China
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Color
White
Shell Material
PTFE
Jacket Material
No Jacket
Autoclavable
Yes
Jacket Color
No Jacket
Elongation
4%
System of Measurement
Metric
Hardness
Shore D 65
Resistance Properties
Chemical Resistant, High Temperature Resistant
Clarity
Semi-Clear
Application
Beverage, Chemical, Food, Water
Chemical Compatibility
For Environment
Chemical, High Temperature
Minimum Operating Temperature
-150 Degrees F
Tube Form
Coil
Stripe Color
No Stripe
Flexibility
Rigid
Standards
3-A 20-27, FDA
Reinforcement
Not Reinforced
For Fluid Type
Beverages
Maximum Operating Temperature
500 Degrees F
Item
Tubing
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Tensile Strength
5,000 psi
Maximum Operating Pressure
150 psi
Material
PTFE
Wire Color
White

Dimensions

Inside Diameter
1 mm
Bend Radius
10 mm
Wall Thickness
0.5 mm
Outside Diameter
2 mm
Overall Length
5 ft
Length
5 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews