Zoro Homepage

PTFE Tubing, White, 140 psi, 5 ft

  • Mfr # ZUSA-HT-4266

  • Zoro # G100436669


product price: $21.95
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
2 mm
Outside Dia.
4 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4266
Zoro #
G100436669
UPC #
193005078737
Country of Origin
China

Dimensions

Inside Dia.
2 mm
Outside Dia.
4 mm
Wall Thickness
1 mm
Tube Length
5 ft
Tube Bend Radius
20 mm
Overall Length
5 ft
Inside Diameter
2 mm
Outside Diameter
4 mm
Bend Radius
20 mm

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Tube Color
White
Item
Tubing
Standards
3-A 20-27, FDA
Temp. Range
-150 Degrees to 500 Degrees F
Max. Working Pressure @ 73 F
140 psi
Elongation
4%
Tensile Strength
5,000 psi
Application
Beverage, Chemical, Food, Water
Color
White
Material
PTFE
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore D 65
Peristaltic Pump Compatible
No
Flexibility
Rigid
Clarity
Semi-Clear
Jacket Color
No Jacket
For Environment
Chemical, High Temperature
Stripe Color
No Stripe
Jacket Material
No Jacket
Autoclavable
Yes
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Chemical Resistant, High Temperature Resistant
For Fluid Type
Beverages
Maximum Operating Pressure
145 psi
System of Measurement
Metric
Minimum Operating Temperature
-150 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
Tube Form
Coil
Maximum Operating Temperature
500 Degrees F

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.