Shop ZORO SELECT

PTFE Tubing, White, 140 psi, 5 ft

  • Mfr # ZUSA-HT-4273
  • Zoro # G800437058

product price: 
$
30.15
/ea

Key Features

Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
145 psi
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4273
Zoro #
G800437058
UPC #
193005078744
Country of Origin
China
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
145 psi
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages
Standards
3-A 20-27, FDA
Fitting Compatibility
Compression, Push-to-Connect
Elongation
4%
Tube Form
Coil
Hardness
Shore D 65
Peristaltic Pump Compatible
No
Tensile Strength
5,000 psi
Color
White
Jacket Material
No Jacket
Autoclavable
Yes
Stripe Color
No Stripe
Shell Material
PTFE
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Chemical Resistant, High Temperature Resistant
Item
Tubing
System of Measurement
Metric
Flexibility
Rigid
Flow Application
Food and Beverage
Reinforcement
Not Reinforced
Minimum Operating Temperature
-150 Degrees F
Clarity
Semi-Clear
Jacket Color
No Jacket
For Environment
Chemical, High Temperature
Application
Beverage, Chemical, Food, Water
Material
PTFE
Wire Color
White
Traction Material
PTFE

Dimensions

Wall Thickness
1 mm
Overall Length
5 ft
Outside Diameter
5 mm
Inside Diameter
3 mm
Bend Radius
30 mm
Length
5 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.