PTFE Tubing, White, 140 psi, 5 ft

  • Mfr # ZUSA-HT-4280
  • Zoro # G700437332
product price: 
$
28.75
/ea

Key Features

Clarity
Semi-Clear
Chemical Compatibility
Shell Material
PTFE
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Outside Diameter
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4280
Zoro #
G700437332
UPC #
193005078751
Country of Origin
China
Clarity
Semi-Clear
Chemical Compatibility
Item
Tubing
Shell Material
PTFE
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
System of Measurement
Metric
For Fluid Type
Beverages
Tensile Strength
5,000 psi
Flexibility
Rigid
Reinforcement
Not Reinforced
Elongation
4%
Jacket Material
No Jacket
Stripe Color
No Stripe
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Application
Beverage, Chemical, Food, Water
Maximum Operating Temperature
500 Degrees F
For Environment
Chemical, High Temperature
Hardness
Shore D 65
Resistance Properties
Chemical Resistant, High Temperature Resistant
Flow Application
Food and Beverage
Maximum Operating Pressure
145 psi
Standards
3-A 20-27, FDA
Peristaltic Pump Compatible
No
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Autoclavable
Yes
Color
White
Minimum Operating Temperature
-150 Degrees F
Material
PTFE
Wire Color
White

Dimensions

Outside Diameter
6 mm
Bend Radius
35 mm
Inside Diameter
4 mm
Wall Thickness
1 mm
Overall Length
5 ft
Length
5 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 6 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.