Shop ZORO SELECT

PTFE Tubing, White, 140 psi, 5 ft

  • Mfr # ZUSA-HT-4308
  • Zoro # G800438260

product price: 
$
61.39
/ea

Key Features

Maximum Operating Pressure
130 psi
Clarity
Semi-Clear
Chemical Compatibility
Flow Application
Food and Beverage
Reinforcement
Not Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4308
Zoro #
G800438260
UPC #
193005078805
Country of Origin
China
Maximum Operating Pressure
130 psi
Clarity
Semi-Clear
Chemical Compatibility
Flow Application
Food and Beverage
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Hardness
Shore D 65
Jacket Material
No Jacket
Minimum Operating Temperature
-150 Degrees F
Resistance Properties
Chemical Resistant, High Temperature Resistant
System of Measurement
Metric
Shell Material
PTFE
Maximum Operating Temperature
500 Degrees F
Standards
3-A 20-27, FDA
Color
White
Elongation
4%
For Fluid Type
Beverages
Flexibility
Rigid
Stripe Color
No Stripe
Tube Form
Coil
Autoclavable
Yes
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
Tensile Strength
5,000 psi
Item
Tubing
Application
Beverage, Chemical, Food, Water
For Environment
Chemical, High Temperature
Material
PTFE
Wire Color
White

Dimensions

Overall Length
5 ft
Bend Radius
75 mm
Outside Diameter
10 mm
Inside Diameter
7 mm
Wall Thickness
1.5 mm
Length
5 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 7 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 10 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.