PTFE Tubing, White, 140 psi, 5 ft

  • Mfr # ZUSA-HT-4329
  • Zoro # G200437955
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

For Fluid Type
Beverages
Shell Material
PTFE
Resistance Properties
Chemical Resistant, High Temperature Resistant
Minimum Operating Temperature
-150 Degrees F
Clarity
Semi-Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4329
Zoro #
G200437955
UPC #
193005078836
Country of Origin
China
Item
Tubing
For Fluid Type
Beverages
Shell Material
PTFE
Resistance Properties
Chemical Resistant, High Temperature Resistant
Minimum Operating Temperature
-150 Degrees F
Clarity
Semi-Clear
Maximum Operating Pressure
120 psi
Jacket Material
No Jacket
System of Measurement
Metric
Peristaltic Pump Compatible
No
Hardness
Shore D 65
Flexibility
Rigid
Color
White
Tensile Strength
5,000 psi
Maximum Operating Temperature
500 Degrees F
Flow Application
Food and Beverage
Tube Form
Coil
For Environment
Chemical, High Temperature
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Autoclavable
Yes
Fitting Compatibility
Compression, Push-to-Connect
Elongation
4%
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Application
Beverage, Chemical, Food, Water
Standards
3-A 20-27, FDA
Jacket Color
No Jacket
Material
PTFE
Wire Color
White

Dimensions

Bend Radius
160 mm
Inside Diameter
10 mm
Outside Diameter
14 mm
Overall Length
5 ft
Wall Thickness
2 mm
Length
5 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 14 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews