PTFE Tubing, White, 140 psi, 50 ft

  • Mfr # ZUSA-HT-4263
  • Zoro # G000436899
product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Reinforcement
Not Reinforced
Hardness
Shore D 65
Peristaltic Pump Compatible
No
Autoclavable
Yes
Clarity
Semi-Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4263
Zoro #
G000436899
UPC #
193005078089
Country of Origin
China
Reinforcement
Not Reinforced
Hardness
Shore D 65
Peristaltic Pump Compatible
No
Autoclavable
Yes
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Color
White
Maximum Operating Pressure
145 psi
Item
Tubing
Resistance Properties
Chemical Resistant, High Temperature Resistant
Chemical Compatibility
Application
Beverage, Chemical, Food, Water
Shell Material
PTFE
For Fluid Type
Beverages
Jacket Material
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Elongation
4%
System of Measurement
Metric
Flow Application
Food and Beverage
Tensile Strength
5,000 psi
Minimum Operating Temperature
-150 Degrees F
Maximum Operating Temperature
500 Degrees F
Jacket Color
No Jacket
For Environment
Chemical, High Temperature
Vacuum Rated
Not Rated for Vacuum
Flexibility
Rigid
Standards
3-A 20-27, FDA
Stripe Color
No Stripe
Material
PTFE
Wire Color
White

Dimensions

Bend Radius
20 mm
Wall Thickness
1 mm
Inside Diameter
2 mm
Overall Length
50 ft
Outside Diameter
4 mm
Length
50 ft

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews