Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tubing

  • Mfr # ZUSA-HT-5051

  • Zoro # G606434893


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
3-A 20-27, FDA
Overall Length
100 ft
Bend Radius
2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5051
Zoro #
G606434893
UPC #
193005267506
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Bend Radius
2 in
Outside Diameter
1/4 in
Inside Diameter
3/16 in

Details

Item
Tubing
Standards
3-A 20-27, FDA
System of Measurement
Inch
Application
Beverage, Food, Water
Tube Form
Coil
Jacket Material
No Jacket
Autoclavable
Yes
Clarity
Semi-Clear
Vacuum Rated
Not Rated for Vacuum
Color
Clear
Stripe Color
No Stripe
Hardness
Shore D 65
Flexibility
Rigid
Resistance Properties
Chemical Resistant, High Temperature Resistant
Chemical Compatibility
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
116 psi
Material
PTFE
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
500 Degrees F
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.