Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tubing

  • Mfr # ZUSA-HT-7026

  • Zoro # G006434769


product price: $21.25
/ea

Key Features

Wall Thickness
0.031 in
Standards
3-A 20-27, FDA
Clarity
Semi-Clear
Bend Radius
19/32 in
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7026
Zoro #
G006434769
UPC #
193005266295
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Bend Radius
19/32 in
Overall Length
10 ft
Outside Diameter
5/32 in
Inside Diameter
3/32 in

Details

Item
Tubing
Standards
3-A 20-27, FDA
Clarity
Semi-Clear
Material
PTFE
Tube Form
Coil
Hardness
Shore D 65
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Autoclavable
Yes
Application
Beverage, Food, Water
Maximum Operating Pressure
217.5 psi
Resistance Properties
Chemical Resistant, High Temperature Resistant
Color
Clear
Peristaltic Pump Compatible
No
Flexibility
Rigid
Jacket Color
No Jacket
Maximum Operating Temperature
500 Degrees F
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.