PTFE Tubing
Mfr # ZUSA-HT-7027
Zoro # G006434844
product price: $47.39
/eaKey Features
Wall Thickness
0.031 in
Standards
3-A 20-27, FDA
Autoclavable
Yes
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-7027
Zoro #
G006434844
UPC #
193005266301
Country of Origin
China
Dimensions
Wall Thickness
0.031 in
Bend Radius
19/32 in
Outside Diameter
5/32 in
Overall Length
25 ft
Inside Diameter
3/32 in
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.