Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tubing

  • Mfr # ZUSA-HT-7033

  • Zoro # G606434923


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
3-A 20-27, FDA
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7033
Zoro #
G606434923
UPC #
193005266363
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Inside Diameter
1/4 in
Outside Diameter
5/16 in
Overall Length
25 ft
Bend Radius
2 in

Details

Item
Tubing
Standards
3-A 20-27, FDA
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
Material
PTFE
Application
Beverage, Food, Water
Color
Clear
Autoclavable
Yes
Chemical Compatibility
Hardness
Shore D 65
Flexibility
Rigid
Jacket Color
No Jacket
Tube Form
Coil
Clarity
Semi-Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
116 psi
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Chemical Resistant, High Temperature Resistant
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.