Zoro Homepage

PTFE Tubing

  • Mfr # ZUSA-HT-7035

  • Zoro # G106434881


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.063 in
Standards
3-A 20-27, FDA
Material
PTFE
Resistance Properties
Chemical Resistant, High Temperature Resistant
Maximum Operating Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7035
Zoro #
G106434881
UPC #
193005266387
Country of Origin
China

Dimensions

Wall Thickness
0.063 in
Overall Length
10 ft
Inside Diameter
5/16 in
Outside Diameter
7/16 in
Bend Radius
2 3/4 in

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.