Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tubing

  • Mfr # ZUSA-HT-7036

  • Zoro # G606434879


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.063 in
Standards
3-A 20-27, FDA
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Chemical Resistant, High Temperature Resistant
Bend Radius
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7036
Zoro #
G606434879
UPC #
193005266394
Country of Origin
China

Dimensions

Wall Thickness
0.063 in
Bend Radius
2 3/4 in
Inside Diameter
5/16 in
Overall Length
25 ft
Outside Diameter
7/16 in

Details

Item
Tubing
Standards
3-A 20-27, FDA
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Chemical Resistant, High Temperature Resistant
Material
PTFE
Maximum Operating Temperature
500 Degrees F
Color
Clear
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Clarity
Semi-Clear
Autoclavable
Yes
Tube Form
Coil
Maximum Operating Pressure
217.5 psi
Peristaltic Pump Compatible
No
Hardness
Shore D 65
Chemical Compatibility
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
Application
Beverage, Food, Water
Stripe Color
No Stripe
Flexibility
Rigid
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.