Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tubing

  • Mfr # ZUSA-HT-7037

  • Zoro # G506434917


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.063 in
Standards
3-A 20-27, FDA
Bend Radius
2 3/4 in
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7037
Zoro #
G506434917
UPC #
193005266400
Country of Origin
China

Dimensions

Wall Thickness
0.063 in
Bend Radius
2 3/4 in
Overall Length
50 ft
Outside Diameter
7/16 in
Inside Diameter
5/16 in

Details

Item
Tubing
Standards
3-A 20-27, FDA
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Maximum Operating Pressure
217.5 psi
Resistance Properties
Chemical Resistant, High Temperature Resistant
Application
Beverage, Food, Water
Material
PTFE
Color
Clear
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Hardness
Shore D 65
Jacket Material
No Jacket
Autoclavable
Yes
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
Tube Form
Coil
Reinforcement
Not Reinforced
Maximum Operating Temperature
500 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flexibility
Rigid
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.