Zoro Homepage

PTFE Tubing

  • Mfr # ZUSA-HT-7038

  • Zoro # G706434922


product price: $57.19
/ea

Key Features

Wall Thickness
0.031 in
Standards
3-A 20-27, FDA
Stripe Color
No Stripe
Outside Diameter
7/16 in
Reinforcement
Not Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7038
Zoro #
G706434922
UPC #
193005266417
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Outside Diameter
7/16 in
Inside Diameter
3/8 in
Bend Radius
3 1/8 in
Overall Length
10 ft

Details

Item
Tubing
Standards
3-A 20-27, FDA
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Resistance Properties
Chemical Resistant, High Temperature Resistant
System of Measurement
Inch
Tube Form
Coil
Maximum Operating Pressure
87 psi
Flexibility
Rigid
Material
PTFE
Jacket Color
No Jacket
Clarity
Semi-Clear
Jacket Material
No Jacket
Maximum Operating Temperature
500 Degrees F
Peristaltic Pump Compatible
No
Chemical Compatibility
Hardness
Shore D 65
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Application
Beverage, Food, Water
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
Color
Clear
Autoclavable
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 87 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.