Zoro Homepage

PTFE Tubing

  • Mfr # ZUSA-HT-7040

  • Zoro # G606434886


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
3-A 20-27, FDA
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Outside Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7040
Zoro #
G606434886
UPC #
193005266431
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Outside Diameter
7/16 in
Bend Radius
3 1/8 in
Inside Diameter
3/8 in
Overall Length
50 ft

Details

Item
Tubing
Standards
3-A 20-27, FDA
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Hardness
Shore D 65
Material
PTFE
Maximum Operating Temperature
500 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Tube Form
Coil
Application
Beverage, Food, Water
Resistance Properties
Chemical Resistant, High Temperature Resistant
Reinforcement
Not Reinforced
Maximum Operating Pressure
87 psi
Flexibility
Rigid
Stripe Color
No Stripe
Jacket Color
No Jacket
Color
Clear
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
Autoclavable
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 87 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.