PTFE Tubing
Mfr # ZUSA-HT-7047
Zoro # G806435355
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.625 in
Standards
3-A 20-27, FDA
Inside Diameter
9/16 in
Application
Beverage, Food, Water
Jacket Material
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-7047
Zoro #
G806435355
UPC #
193005266509
Country of Origin
China
Dimensions
Wall Thickness
0.625 in
Inside Diameter
9/16 in
Bend Radius
5 29/32 in
Overall Length
10 ft
Outside Diameter
11/16 in
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 9/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 11/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.