Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tubing

  • Mfr # ZUSA-HT-7048

  • Zoro # G906435286


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
3-A 20-27, FDA
Vacuum Rated
Not Rated for Vacuum
Application
Beverage, Food, Water
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7048
Zoro #
G906435286
UPC #
193005266516
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Diameter
9/16 in
Outside Diameter
11/16 in
Bend Radius
5 29/32 in
Overall Length
25 ft

Details

Item
Tubing
Standards
3-A 20-27, FDA
Vacuum Rated
Not Rated for Vacuum
Application
Beverage, Food, Water
Material
PTFE
Autoclavable
Yes
Color
Clear
Clarity
Semi-Clear
Hardness
Shore D 65
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
500 Degrees F
Jacket Color
No Jacket
Tube Form
Coil
Flexibility
Rigid
Stripe Color
No Stripe
Chemical Compatibility
Jacket Material
No Jacket
Resistance Properties
Chemical Resistant, High Temperature Resistant
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 9/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 11/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.