Zoro Homepage

PTFE Tubing

  • Mfr # ZUSA-HT-7049

  • Zoro # G606435289


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
3-A 20-27, FDA
Maximum Operating Pressure
145 psi
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7049
Zoro #
G606435289
UPC #
193005266523
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Bend Radius
5 29/32 in
Overall Length
50 ft
Inside Diameter
9/16 in
Outside Diameter
11/16 in

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 9/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 11/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.