Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tubing

  • Mfr # ZUSA-HT-7051

  • Zoro # G506435242


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
3-A 20-27, FDA
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Resistance Properties
Chemical Resistant, High Temperature Resistant
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7051
Zoro #
G506435242
UPC #
193005266547
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Outside Diameter
1 in
Bend Radius
10 1/4 in
Overall Length
25 ft
Inside Diameter
7/8 in

Details

Item
Tubing
Standards
3-A 20-27, FDA
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Resistance Properties
Chemical Resistant, High Temperature Resistant
Color
Clear
Jacket Material
No Jacket
Material
PTFE
Flexibility
Rigid
Maximum Operating Pressure
72.5 psi
Autoclavable
Yes
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Application
Beverage, Food, Water
Chemical Compatibility
Tube Form
Coil
Stripe Color
No Stripe
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Hardness
Shore D 65
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 72.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.