PU Rubber Rod, 1 1/2 in x 12 in, 80A, Amber
Mfr # BULK-RR-P80-138
Zoro # G402587069
product price: $64.89
/eaKey Features
Color
Amber
Grade
Standard
Material
Polyurethane
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P80-138
Zoro #
G402587069
UPC #
193005952556
Country of Origin
United States
Dimensions
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
12 in
Diameter
1 1/2 in
Diameter Tolerance
+0.020 in/-0.010 in
Details
Item
Polyurethane Rod
Color
Amber
Grade
Standard
Material
Polyurethane
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Clarity
Semi-Clear
Tear Strength
65 N/mm
Oil Resistance
Fair
Compression Set
25 %
Durometer
80A
Density
1.23 g/cc
Maximum Temperature
200 Degrees F
Water Resistance
Good
Tensile Strength
5,600 psi
Chemical Resistance
Fair
Elongation
460 %
Shape
Rod
Description
Semi-Clear Amber Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.