Zoro Homepage

PU Rubber Rod, 1 in x 24 in, 80A, Amber

  • Mfr # BULK-RR-P80-119

  • Zoro # G302586964


product price: $66.19
/ea

Key Features

Color
Amber
Tensile Strength
5,600 psi
Minimum Temperature
0 Degrees F
Water Resistance
Good
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-119
Zoro #
G302586964
UPC #
193005951290
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1 in

Details

Item
Polyurethane Rod
Color
Amber
Tensile Strength
5,600 psi
Minimum Temperature
0 Degrees F
Water Resistance
Good
Durometer
80A
Material
Polyurethane
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Density
1.23 g/cc
Oil Resistance
Fair
Clarity
Semi-Clear
Compression Set
25 %
Tear Strength
65 N/mm
Abrasion Resistance
Good
Elongation
460 %
Shape
Rod
Grade
Standard
Weather Resistance
Fair

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.