Zoro Homepage

PU Rubber Rod, 2 1/2 in x 12 in, 60A, Black

  • Mfr # BULK-RR-P60-62

  • Zoro # G202586859


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Overall Length Tolerance
+0.250 in/-0.000 in
Minimum Temperature
0 Degrees F
Color
Black
Diameter Tolerance
+0.025 in/-0.013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-62
Zoro #
G202586859
UPC #
193005885007
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.025 in/-0.013 in
Overall Length
12 in
Diameter
2 1/2 in

Details

Durometer
60A
Item
Polyurethane Rod
Minimum Temperature
0 Degrees F
Color
Black
Chemical Resistance
Fair
Clarity
Opaque
Grade
Standard
Tear Strength
27 N/mm
Material
Polyurethane
Elongation
600 %
Shape
Rod
Maximum Temperature
200 Degrees F
Water Resistance
Good
Compression Set
20 %
Oil Resistance
Fair
Tensile Strength
3,500 psi
Weather Resistance
Fair
Density
1.2 g/cc
Abrasion Resistance
Good

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.