Zoro Homepage

PU Rubber Rod, 5/8 in x 12 in, 60A, Black

  • Mfr # BULK-RR-P60-52

  • Zoro # G602586725


product price: $33.19
/ea

Key Features

Tear Strength
27 N/mm
Chemical Resistance
Fair
Overall Length Tolerance
+0.250 in/-0.000 in
Elongation
600 %
Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-52
Zoro #
G602586725
UPC #
193005884901
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
5/8 in
Overall Length
12 in
Diameter Tolerance
+0.020 in/-0.010 in

Details

Tear Strength
27 N/mm
Chemical Resistance
Fair
Elongation
600 %
Clarity
Opaque
Material
Polyurethane
Maximum Temperature
200 Degrees F
Density
1.2 g/cc
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Item
Polyurethane Rod
Durometer
60A
Weather Resistance
Fair
Color
Black
Grade
Standard
Water Resistance
Good
Tensile Strength
3,500 psi
Shape
Rod
Compression Set
20 %
Abrasion Resistance
Good

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.