Shop ZORO SELECT
See all product information
Create Account
PU Rubber Rod, 5/8 in x 12 in, 80A, Amber
- Mfr # BULK-RR-P80-132
- Zoro # G102587000
product price:Â
$
36.39
/ea
Key Features
Material
Polyurethane
Color
Amber
Durometer
80 Shore A
Tensile Strength
5,600 psi
Weather Resistance
Fair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RR-P80-132
- Zoro #
- G102587000
- UPC #
- 193005951924
- Country of Origin
- United States
- Item
- Rubber Rod
- Material
- Polyurethane
- Color
- Amber
- Durometer
- 80 Shore A
- Tensile Strength
- 5,600 psi
- Weather Resistance
- Fair
- Density
- 1.23 g/cc
- Chemical Resistance
- Fair
- Water Resistance
- Good
- Abrasion Resistance
- Good
- Oil Resistance
- Fair
- Tear Strength
- 65 N/mm
- Grade
- Standard
- Maximum Temperature
- 200 Degrees F
- Clarity
- Translucent
- Elongation
- 460 %
- Compression Set
- 25 %
- Shape
- Rod
- Minimum Temperature
- 0 Degrees F
- Chemical Compatibility
- Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil
- Shell Material
- Polyurethane
- Wire Color
- Amber
- Traction Material
- Polyurethane
Dimensions
- Overall Length
- 12 in
- Overall Length Tolerance
- +0.25 in/0 in
- Diameter
- 5/8 in
- Diameter Tolerance
- +0.02 in/-0.01 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Semi-Clear Amber Polyurethane Rubber Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.