Zoro Select

PU Tube, 1 1/2" ID, 2" OD, 6"L, 95A, Black


product price: $28.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wall Thickness 1/4 in
  • Material Polyurethane
  • Oil Resistance Fair
  • Color Black
  • Elongation 350 %
See all product information

Product Information

Dimensions

Inside Diameter 1 1/2 in
Outside Diameter 2 in
Overall Length 6 in
Inside Diameter Tolerance +0.020 in/-0.010 in
Overall Length Tolerance +0.250 in/-0.000 in
Outside Diameter Tolerance +0.020 in/-0.010 in

Details

Wall Thickness 1/4 in
Item Polyurethane Tube
Material Polyurethane
Oil Resistance Fair
Color Black
Elongation 350 %
Shape Tube
Grade Standard
Abrasion Resistance Good
Water Resistance Good
Maximum Temperature 200 Degrees F
Clarity Opaque
Durometer 95A
Minimum Temperature 0 Degrees F
Compression Set 32 %
Weather Resistance Fair
Density 1.2 g/cc
Tensile Strength 5,600 psi
Chemical Resistance Fair
Tear Strength 87 N/mm

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.