Zoro Homepage

PU Tube, 1" ID, 1 3/4" OD, 36"L, 60A, Black

  • Mfr # BULK-RT-P60-3

  • Zoro # G502586658


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3/8 in
Material
Polyurethane
Shape
Tube
Elongation
600 %
Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P60-3
Zoro #
G502586658
UPC #
193005942809
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Inside Diameter
1 in
Overall Length Tolerance
+0.250 in/-0.000 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Inside Diameter Tolerance
+0.020 in/-0.010 in
Outside Diameter
1 3/4 in
Overall Length
36 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Shape
Tube
Elongation
600 %
Clarity
Opaque
Oil Resistance
Fair
Tensile Strength
3,500 psi
Abrasion Resistance
Good
Weather Resistance
Fair
Water Resistance
Good
Maximum Temperature
200 Degrees F
Color
Black
Tear Strength
27 N/mm
Durometer
60A
Density
1.2 g/cc
Minimum Temperature
0 Degrees F
Compression Set
20 %
Grade
Standard
Chemical Resistance
Fair

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.