Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Tube, 1" ID, 1 3/4" OD, 6"L, 75D, Black

  • Mfr # BULK-RT-P75-40

  • Zoro # G302587329


product price: $40.39
/ea

Key Features

Wall Thickness
3/8 in
Material
Polyurethane
Shape
Tube
Oil Resistance
Fair
Minimum Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P75-40
Zoro #
G302587329
UPC #
193005966355
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Inside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
6 in
Inside Diameter
1 in
Outside Diameter
1 3/4 in
Outside Diameter Tolerance
+0.020 in/-0.010 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Shape
Tube
Oil Resistance
Fair
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Tensile Strength
7,500 psi
Elongation
230 %
Tear Strength
166 N/mm
Weather Resistance
Fair
Durometer
75D
Grade
Standard
Clarity
Opaque
Color
Black
Maximum Temperature
200 Degrees F
Density
1.2 g/cc

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.