Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Tube, 2" ID, 3" OD, 36"L, 80A, Amber

  • Mfr # BULK-RT-P80-68

  • Zoro # G302586674


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Grade
Standard
Elongation
460 %
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P80-68
Zoro #
G302586674
UPC #
193005972165
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Overall Length
36 in
Overall Length Tolerance
+0.250 in/-0.000 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Inside Diameter
2 in
Outside Diameter
3 in
Inside Diameter Tolerance
+0.030 in/-0.015 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Grade
Standard
Elongation
460 %
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Maximum Temperature
200 Degrees F
Compression Set
25 %
Chemical Resistance
Fair
Clarity
Semi-Clear
Weather Resistance
Fair
Water Resistance
Good
Durometer
80A
Oil Resistance
Fair
Shape
Tube
Color
Amber
Tensile Strength
5,600 psi
Tear Strength
65 N/mm
Density
1.23 g/cc

Description

SemiClear Amber Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.